Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Cube Floor Standing Vanity Unit Lc662601818 White Matt

  • Mfr # LC662601818

  • Zoro # G7955009


product price: $1,630.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Width
18 7/8 in
Length
32 1/4 in
Height (In.)
27 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC662601818
Zoro #
G7955009
UPC #
4053424002095
Country of Origin
Germany

Dimensions

Width
18 7/8 in
Length
32 1/4 in
Height (In.)
27 3/4 in

Description

Duravit L-Cube 32 1/4'' x 19'' Floor Standing Vanity Unit White Matt, designed by Christian Werner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.