L-Cube Mirror, 63 X2 5/8 X27 1/2 White Aluminum Matt, Light Field, Square, Lc738500000

  • Mfr # LC7385000006000

  • Zoro # G508438388


product price:  $2,937.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
White Aluminum
Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC7385000006000
Zoro #
G508438388
UPC #
4063382330017
Country of Origin
Germany

Dimensions

Width
2.625 in
Length
63 in
Height (In.)
27.5 in

Details

Finish
White Aluminum

Description

L-Cube Mirror, 63 inx2 5/8 inx27 1/2 in White aluminum Matt , Light field, Square, Sensor switch, Dimming function: Integrated, De-fogging system: Without, LED light for sink area: Without, IP44, Min. light temperature: 3,500 K - LC738500000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.