
L-Cube Vanity Unit F. Me 2 Drawers 550X620X481mm Natural Walnut
Mfr # LC624007979
Zoro # G608477157
product price: $1,373.99
/ea
Free Shipping & Returns
Key Features
Length
24.375 in
Width
18.875 in
Height
21.625 in
Material
Décor
Finish
Natural Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC624007979
Zoro #
G608477157
UPC #
4021534996405
Country of Origin
Germany
Dimensions
Length
24.375 in
Width
18.875 in
Height
21.625 in
Details
Material
Décor
Finish
Natural Walnut
Description
- •
- •All necessary parts and hardware for assembly and installation are included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.