L-Cube vanity unit f. ME 2 drawers 550x620x481mm White High Gloss

  • Mfr # LC624102222

  • Zoro # G312377781


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Length
32.25 in
Width
18.88 in
Material
Wood
Finish
White High Gloss
Depth
21.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC624102222
Zoro #
G312377781
UPC #
4021534996771
Country of Origin
Germany

Dimensions

Length
32.25 in
Width
18.88 in
Depth
21.63 in

Details

Material
Wood
Finish
White High Gloss

Description

  • •Vanity top/ sink not included
  • •Part of the L-cube collection
  • •All necessary parts and hardware for assembly and installation are included
  • •Duravit grants a guarantee period of 5 years for all furniture providing that the installation is carried out by a certified plumber and electrician
  • •Designed in Germany
  • •Mirror not included
  • •Built to last constructed from solid wood
  • •Assembly is required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.