Zoro Homepage

L-Cube Wall-Mounted Vanity Unit Concrete Gray Matt

  • Mfr # LC624000707

  • Zoro # G708477279


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Length
24.375 in
Width
18.875 in
Height
21.625 in
Material
Décor
Finish
Concrete Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC624000707
Zoro #
G708477279
UPC #
4053424646091
Country of Origin
Germany

Dimensions

Length
24.375 in
Width
18.875 in
Height
21.625 in

Details

Material
Décor
Finish
Concrete Gray

Description


  • •All necessary parts and hardware for assembly and installation are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.