Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Cube Wall-Mounted Vanity Unit Dark Walnut

  • Mfr # LC624002121

  • Zoro # G507062898


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Length
24.38
Width
18.88
Height
21.63
Weight
60.89
Finish
Dark Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC624002121
Zoro #
G507062898
UPC #
4053424646114
Country of Origin
Germany

Dimensions

Length
24.38
Width
18.88
Height
21.63

Details

Item
Vanity Units
Weight
60.89
Finish
Dark Walnut
Color
Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.