Zoro Homepage

Lc Vanity Unit F.Me2 Pull-Out Com 704X820X481mm Natural Walnut

  • Mfr # LC662607979

  • Zoro # G308477471


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Length
32.25 in
Width
18.875 in
Height
27.75 in
Material
Real Wood Veneer
Finish
Natural Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC662607979
Zoro #
G308477471
UPC #
4053424002163
Country of Origin
Germany

Dimensions

Length
32.25 in
Width
18.875 in
Height
27.75 in

Details

Material
Real Wood Veneer
Finish
Natural Walnut

Description


  • •All necessary parts and hardware for assembly and installation are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.