Zoro Homepage

LC vanity unit wall mounted 550x1290x481mm Natural Walnut

  • Mfr # LC625807979

  • Zoro # G012378484


product price: $2,392.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
50.75 in
Width
18.88 in
Finish
Natural Walnut
Depth
21.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC625807979
Zoro #
G012378484
UPC #
4053424109510
Country of Origin
Germany

Dimensions

Length
50.75 in
Width
18.88 in
Depth
21.63 in

Details

Finish
Natural Walnut

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.