Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC VanityUnit/Vero Air 19 5/8x39 3/8x18 7/8

  • Mfr # LC6928O8585

  • Zoro # G707062933


product price: $4,170.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
39.38
Width
18.88
Height
19.63
Weight
143.06
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC6928O8585
Zoro #
G707062933
UPC #
4053424414294
Country of Origin
Germany

Dimensions

Length
39.38
Width
18.88
Height
19.63

Details

Item
Vanity Units
Weight
143.06
Finish
White
Color
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.