Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Duravit Lc Vanityunit/Vero Air 19 5/8X39 3/8X18 7/8 LC6928O9090

Lc Vanityunit/Vero Air 19 5/8X39 3/8X18 7/8 (Discontinued)

  • Mfr # LC6928O9090
  • Zoro # G408477722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC6928O9090
Zoro #
G408477722
UPC #
4053424414331
Country of Origin
Germany

Dimensions

Length
39.375 in
Width
18.875 in
Height
19.625 in

Details

Material
Lacquer
Finish
Flannel Gray

Description


  • •All necessary parts and hardware for assembly and installation are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.