Zoro Homepage

Light & Mirror Mirror, 23 5/8 X1 1/4 X27 1/2 White Matt, Square, Switch & External

  • Mfr # LM7805000006000

  • Zoro # G708438539


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Width
1.25 in
Length
23.625 in
Height (In.)
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM7805000006000
Zoro #
G708438539
UPC #
4063382551559
Country of Origin
Germany

Dimensions

Width
1.25 in
Length
23.625 in
Height (In.)
27.5 in

Details

Finish
White

Description

Light & Mirror Mirror, 23 5/8 inx1 1/4 inx27 1/2 in White Matt , Square, Switch & External, Dimming function: Without, De-fogging system: Without, LED light for sink area: Without, IP44, Min. light temperature: 4,000 K - LM780500000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.