Zoro Homepage

Light & Mirror Mirror, 23 5/8 X1 3/8 X27 1/2 White Matt, Light Fields, Square, Sensor Switch

  • Mfr # LM7885D00006000

  • Zoro # G308438557


product price: $1,258.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Width
1.375 in
Length
23.625 in
Height (In.)
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM7885D00006000
Zoro #
G308438557
UPC #
4063382615626
Country of Origin
Germany

Dimensions

Width
1.375 in
Length
23.625 in
Height (In.)
27.5 in

Details

Finish
White

Description

Light & Mirror Mirror, 23 5/8 inx1 3/8 inx27 1/2 in White Matt , Light fields, Square, Sensor switch, Dimming function: Integrated, De-fogging system: Integrated|With automatic shut-off, LED light for sink area: Integrated, IP44, Min. light temperature: 4,000 K - LM7885D0000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.