Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Duravit Light & Mirror Mirror Cabinets, 24 X5 7/8 X29 7/8  White, Light Field LM7820R00006000

Light & Mirror Mirror Cabinets, 24 X5 7/8 X29 7/8 White, Light Field (Discontinued)

  • Mfr # LM7820R00006000
  • Zoro # G608438431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM7820R00006000
Zoro #
G608438431
UPC #
4063382580245
Country of Origin
Germany

Dimensions

Width (In.)
5.875 in
Height (In.)
29.875 in
Depth (In.)
24 in

Description

Light & Mirror Mirror cabinets, 24 inx5 7/8 inx29 7/8 in White , Light field, Hinge position: Right, Switch & External, Dimming function: Without, LED light for sink area: Without, Number of doors: 1, Suitable for mounting set, Number of shelves in glass body: 2, IP44, Mirror version: Double mirror doors, Min. light temperature: 4,000 K - LM7820R0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.