Luv Mirror, 47 1/4 X1 1/2 X47 1/4 , Light Field, Square, Touchless Panel, Lu966900000

  • Mfr # LU9669000006000

  • Zoro # G208438497


product price: $3,042.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
1.5 in
Length
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU9669000006000
Zoro #
G208438497
UPC #
4063382460936
Country of Origin
Germany

Dimensions

Width
1.5 in
Length
47.25 in
Height (In.)
47.25 in

Description

Luv Mirror, 47 1/4 inx1 1/2 inx47 1/4 in , Light field, Square, Touchless panel operating unit, Dimming function: Integrated, De-fogging system: Integrated|With automatic shut-off, LED light for sink area: Without, IP44, Min. light temperature: 2,700 K - LU966900000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.