This item is Discontinued.

Duravit Me By Starck Bathroom Sink White Satin Matt Wondergliss 23426332581

Me By Starck Bathroom Sink White Satin Matt Wondergliss (Discontinued)

  • Mfr # 23426332581
  • Zoro # G508454913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23426332581
Zoro #
G508454913
UPC #
4053424892016
Country of Origin
Germany

Dimensions

Overall Length
24.75 in
Overall Width
15.75 in
Overall Height
7.125 in

Details

Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.