Me By Starck Furniture Basin 1230Mm, w/Of, w/Tp, 1 Th, White

  • Mfr # 2336120000

  • Zoro # G5196205


product price:  $1,155.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 3/8 in
Overall Width
19 1/4 in
Overall Height
7 1/8 in
Weight
64.375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2336120000
Zoro #
G5196205
UPC #
4053424052069
Country of Origin
Germany

Dimensions

Overall Length
48 3/8 in
Overall Width
19 1/4 in
Overall Height
7 1/8 in

Details

Weight
64.375 lb

Description

Duravit ME by Starck 48 3/8'' x 19 1/4'' Bathroom Sink White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/2336120000
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.