Me By Starck One-Piece Toilet White Hygieneglaze

  • Mfr # 2185012002

  • Zoro # G308448808


product price:  $744.25
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Width
28.75 in
Features
Hygiene Glaze Exterior Coating
Length (In.)
15.5 in
Height
28.875 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2185012002
Zoro #
G308448808
UPC #
4053424930138
Country of Origin
China

Dimensions

Width
28.75 in
Length (In.)
15.5 in
Height
28.875 in

Details

Features
Hygiene Glaze Exterior Coating
Finish
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.