Me By Starck One-Piece Toilet With Seat And Cover White

  • Mfr # D4201800

  • Zoro # G108448886


product price: $825.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

For Bowl Shape
Elongated
Color
White
Material
Ceramic
Width
15.375 in
Standards
WateSense Listed; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4201800
Zoro #
G108448886
UPC #
4053424911076
Country of Origin
United States

Dimensions

Width
15.375 in
Seat Height
28.875 in

Details

For Bowl Shape
Elongated
Color
White
Material
Ceramic
Standards
WateSense Listed; ADA Compliant
Features
Concealed Trapway
Includes
Seat

Description


  • •High-pressure syphonic jet flush technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.