
Me By Starck One-Piece Toilet With Seat And Cover White
Mfr # D4201900
Zoro # G908454957
product price: $825.99
/eaKey Features
For Bowl Shape
Elongated
Color
White
Material
Ceramic
Width
15.375 in
Standards
WateSense Listed; ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4201900
Zoro #
G908454957
UPC #
4053424911083
Country of Origin
United States
Dimensions
Width
15.375 in
Seat Height
28.875 in
Details
For Bowl Shape
Elongated
Color
White
Material
Ceramic
Standards
WateSense Listed; ADA Compliant
Features
Concealed Trapway
Includes
Seat
Description
- •
- •High-pressure syphonic jet flush technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.