ME by Starck Wall-Mounted Toilet White HygieneGlaze

  • Mfr # 2510092092

  • Zoro # G606503223


product price:  $810.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
22.63
Length (In.)
14.13
Height
16.63
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2510092092
Zoro #
G606503223
UPC #
4053424894294
Country of Origin
Multiple

Dimensions

Width
22.63
Length (In.)
14.13
Height
16.63

Details

Color
White
Item
Toilets
Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.