Zoro Homepage

Mounting Kit, 28 L, 3 W, Grey

  • Mfr # 790133000000000

  • Zoro # G507048410


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Length
28
Width
3
Color
Grey
Height
4.88
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790133000000000
Zoro #
G507048410
UPC #
4021534527944
Country of Origin
Egypt

Dimensions

Length
28
Width
3
Height
4.88

Details

Item
Mounting Kit
Color
Grey
Finish
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.