
No.1 PRO Tank, Left Hand Lever, White
Mfr # 09502000U3
Zoro # G810473053
product price: $122.41
/ea
Free Shipping & Returns
Key Features
Width
15.5 in
Color
White
Standards
cUPC listed
Height
6.75 in
Includes
Flush Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09502000U3
Zoro #
G810473053
UPC #
4067116303513
Country of Origin
Egypt
Dimensions
Width
15.5 in
Height
6.75 in
Depth
14 in
Details
Flush Handle
Left
Color
White
Standards
cUPC listed
Includes
Flush Handle
Material
Ceramic
Gallons Per Flush
1.28
Description
Upgrade your bathroom with a new toilet tank from Duravit's No.1 PRO collection. This toilet tank features durable ceramic construction, single flush technology and a left-side trip lever. It also comes in Duravit's white finish which is perfect to match your bathroom's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.