Zoro Homepage

No.1 PRO Tank, Right Hand Lever, White

  • Mfr # 09502000U4

  • Zoro # G910473052


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
6.75 in
Color
White
Standards
cUPC listed
Depth
14 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09502000U4
Zoro #
G910473052
UPC #
4067116303520
Country of Origin
Egypt

Dimensions

Width
6.75 in
Depth
14 in
Height
15.5 in

Details

Flush Handle
Right
Color
White
Standards
cUPC listed
Material
Ceramic
Includes
Flush Handle
Gallons Per Flush
1.28

Description

Upgrade your bathroom with a new toilet tank from Duravit's no. 1 pro collection. This toilet tank features durable ceramic construction, a right-side trip lever, and siphonic-jet flushing technology. It comes in their stunning white finish which is perfect to match any bathroom style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.