
No.1 PRO Two-Piece Toilet Kit, Left Hand Lever, White
Mfr # D4040300
Zoro # G810471349
product price: $316.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
For Use With
0068490000
Height
31.125 in
Width
15.5 in
Material
Ceramic
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4040300
Zoro #
G810471349
UPC #
4067116322705
Country of Origin
Egypt
Dimensions
Height
31.125 in
Width
15.5 in
Length
27 in
Details
For Use With
0068490000
Material
Ceramic
Finish
White
Includes
2034010000 + 09502000U3, left hand trip lever
Standards
cUPC listed; ADA Compliant
Color
White
Gallons Per Flush
1.28
Description
Upgrade your bathroom with a new 2-piece toilet from Duravit's No.1 PRO collection. This toilet features an elongated bowl design, single flush technology and durable ceramic construction. It also comes in Duravit's white finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.