Shop DURAVIT

No.1 Sink 23 5/8 White High Gloss, Faucet Hole Platform, Number Of Faucet Holes: 1, Overflow -

  • Mfr # 23756000002

  • Zoro # G108460345


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23-5/8 in
Overall Width
18-1/8 in
Overall Height
6-3/4 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23756000002
Zoro #
G108460345
UPC #
4063382180193
Country of Origin
Egypt

Dimensions

Overall Length
23-5/8 in
Overall Width
18-1/8 in
Overall Height
6-3/4 in

Details

Finish
White

Description

No.1 Sink 23 5/8 " White High Gloss, Faucet Hole Platform, Number Of Faucet Holes: 1, Overflow - 23756000002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.