Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh

  • Mfr # 2173510001

  • Zoro # G5199023


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Elongated
Width
28 3/4 in
Length (In.)
15 3/8 in
Height
28-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2173510001
Zoro #
G5199023
UPC #
4053424052281
Country of Origin
Germany

Dimensions

Width
28 3/4 in
Length (In.)
15 3/8 in
Height
28-7/8 in

Details

Bowl Shape
Elongated
Item
One-Piece Toilet Me By Starck 2Flush,Elongated,Siphon Jet Wh

Description

Duravit ME by Starck One-Piece Toilet for SensoWash, Dual Flush Top Button White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/2173510001
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Complies with following standards: ASME A112.19.2/CSA B45.1
• cUPC® listed
• Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.