One-Piece Toilet Me By Starck White Singleflushelong.Siphon Jethyg

  • Mfr # 2173012085

  • Zoro # G508469177


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Material
Ceramic
Flushing Method
Single Flush
Width
28.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2173012085
Zoro #
G508469177
UPC #
4053424052908
Country of Origin
China

Dimensions

Width
28.75 in
Height
28.875 in
Length (In.)
15.375 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Material
Ceramic
Flushing Method
Single Flush
Standards
cUPC listed; ASME Certified; Watersense listed; ADA compliant
Flush Handle
Top Button
Finish
White
For Use With
0014170000
Features
Hygiene Glaze Exterior Coating
Rough-In
12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.