Pair of bolts 10 x 140 mm trough the wall

  • Mfr # 6951000000

  • Zoro # G412373041


product price: $29.79
/ea

Key Features

Overall Height (In.)
0.75 in
Finish
White
Width
8.63 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6951000000
Zoro #
G412373041
UPC #
4021534140723
Country of Origin
China

Dimensions

Overall Height (In.)
0.75 in
Width
8.63 in
Length
5.5 in

Details

Finish
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.