Zoro Homepage

Pedestal ME by STARCK White for WB/FWB

  • Mfr # 0858390000

  • Zoro # G012373021


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
28.88 in
Finish
White
Width
8.25 in
Length
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0858390000
Zoro #
G012373021
UPC #
4021534988462
Country of Origin
Unknown

Dimensions

Overall Height (In.)
28.88 in
Width
8.25 in
Length
6.88 in

Details

Finish
White

Description

  • •Bathroom sink pedestal
  • •Vanity top/sink not included
  • •Designed in Germany
  • •Covered under Duravit's 5-year warranty
  • •White finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.