Zoro Homepage

Semi-Tall Cabinet, 52 in " Height, 14-1/8 in " Width

  • Mfr # N11308R49490000

  • Zoro # G708442017


product price: $728.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width (In.)
14-1/8 in
Height (In.)
52 in
Depth (In.)
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N11308R49490000
Zoro #
G708442017
UPC #
4063382218834
Country of Origin
Germany

Dimensions

Width (In.)
14-1/8 in
Height (In.)
52 in
Depth (In.)
15-3/4 in

Details

Item
Semi-Tall Cabinet

Description

No.1 Semi-tall cabinet, 15 3/4 inx14 1/8 inx52 in, Wall-mounted & Wall installation, Hinge position: Right, Front color: Graphite Matt, Body color: Graphite Matt, Number of doors: 1, Number of shelves in glass body: 4 -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.