
SensoWash u Integrated Shower-Toilet
Mfr # 622000011001300
Zoro # G216209928
product price: $3,486.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
White
Includes Hardware
Toilet Seat
Overall Width
15.5 in
Mounting System Type
Floor Mount
Hinge Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
622000011001300
Zoro #
G216209928
UPC #
4067116004175
Country of Origin
China
Dimensions
Overall Width
15.5 in
Details
Color
White
Includes Hardware
Toilet Seat
Mounting System Type
Floor Mount
Hinge Material
Ceramic
Description
Upgrade your bathroom with a new toilet bowl from Duravits Durastyle collection, this toilet bowl is constructed of durable ceramic materials and features an elongated shape, it is ADA compliant, comes in Duravit's beautiful white finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.