Shop DURAVIT
See all product information
Create Account
Shower-Toilet Seat for ME, Starck 2, Starck 3, Darling New, Exposed Connections, White
- Mfr # 613000011041300
- Zoro # G916209945
product price:Â
$
2,307.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes Hardware
Remote Control, Supply Lines, Mounting Kit, T Valve Connector, Hardware, Hinge, Complete Kit, Bolts
Overall Width
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 613000011041300
- Zoro #
- G916209945
- UPC #
- 4067116987850
- Country of Origin
- China
Dimensions
- Overall Width
- 20.5 in
Details
- Color
- White
- Includes Hardware
- Remote Control, Supply Lines, Mounting Kit, T Valve Connector, Hardware, Hinge, Complete Kit, Bolts
Description
Upgrade your bathroom with a new bidet toilet seat from Duravit's SensoWash Classic collection. This bidet seat features a closed front design, comes with remote control included, and fits an elongated bowl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.