Zoro Homepage

Showerhead Chrome

  • Mfr # UV0660027U00

  • Zoro # G508454401


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
2.125 in
Width
9.5 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV0660027U00
Zoro #
G508454401
UPC #
4053424508832
Country of Origin
Italy

Dimensions

Height
2.125 in
Width
9.5 in
Length
9.5 in

Details

Finish
Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.