
Starck 2 One-Piece Toilet With Seat And Cover White
Mfr # D1654700
Zoro # G808449251
product price: $1,565.99
/eaKey Features
For Bowl Shape
Elongated
Color
White
Material
Ceramic
Width
14.75 in
Standards
WateSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1654700
Zoro #
G808449251
UPC #
4053424910925
Country of Origin
United States
Dimensions
Width
14.75 in
Seat Height
29.125 in
Details
For Bowl Shape
Elongated
Color
White
Material
Ceramic
Standards
WateSense Listed
Features
Concealed Trapway
Includes
Seat
Description
- •
- •High-pressure syphonic jet flush technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.