Zoro Homepage
This item is Discontinued.
Duravit Starck 3 Undermount Bathroom Sink 0305490000 White 0305490000

Starck 3 Undermount Bathroom Sink 0305490000 White (Discontinued)

  • Mfr # 0305490000
  • Zoro # G7952565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0305490000
Zoro #
G7952565
UPC #
4021534226984
Country of Origin
Germany

Dimensions

Overall Length
20.88
Overall Width
14.38
Overall Height
7.13

Details

Item
Bathroom Sinks
Color
White
Weight
17.86
Finish
White

Description

Duravit Starck 3 14 3/8'' x 14 3/8'' Bathroom Sink White, designed by Philippe Starck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.