Zoro Homepage

Starck T Toilet Paper Holder Chrome

  • Mfr # 0099401000

  • Zoro # G208463031


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Chrome
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0099401000
Zoro #
G208463031
UPC #
4053424693842
Country of Origin
China

Dimensions

Width
3.25 in
Height
5.125 in
Length
4.875 in
Dispenser Height
3.38 in
Dispenser Depth
2 in
Dispenser Width
8.15 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Finish
Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.