Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starck T Towel Hook Chrome

  • Mfr # 0099291000

  • Zoro # G212378611


product price: $49.49
/ea

Key Features

Finish
Chrome
Bar Length
2 in
Width
2.88 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0099291000
Zoro #
G212378611
UPC #
4053424693767
Country of Origin
China

Dimensions

Bar Length
2 in
Width
2.88 in
Height
2 in

Details

Finish
Chrome

Description

  • •Metal robe hook
  • •Design by phillipe starck
  • •Designed in Germany
  • •Chrome finish
  • •Wall-mounted installation
  • •Covered under Duravit 1-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.