Zoro Homepage

Starck T Towel Rail Black Matt

  • Mfr # 0099424600

  • Zoro # G608451553


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
2.875 in
Height
2 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0099424600
Zoro #
G608451553
UPC #
4053424703039
Country of Origin
China

Dimensions

Width
2.875 in
Height
2 in
Length
24 in

Details

Finish
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.