Shop DURAVIT
See all product information
Create Account
Toilet Cc 650mm Me By Starck White Washdown Vario Outlet Usa Hyg
- Mfr # 2170092092
- Zoro # G308596967
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.6/0.8
Material
Ceramic
Width
25.625 in
Standards
ASME Certified; cUPC Listed; WaterSense Listed
Flush Handle
Top Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2170092092
- Zoro #
- G308596967
- UPC #
- 4053424183633
- Country of Origin
- Germany
Dimensions
- Width
- 25.625 in
- Length (In.)
- 14.625 in
- Height
- 16.375 in
Details
- Gallons per Flush
- 1.6/0.8
- Material
- Ceramic
- Standards
- ASME Certified; cUPC Listed; WaterSense Listed
- Flush Handle
- Top Button
- Finish
- White
- With Seat/Without Seat
- Without Seat
- For Use With
- 0014220000
- Features
- Hygiene Glaze Exterior Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.