Toilet FS 600mm ME by Starck white washdown hori.outlet btw US HYG

  • Mfr # 2169092092

  • Zoro # G206503272


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
23.63
Finish
White
Length (In.)
14.63
Height
15.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2169092092
Zoro #
G206503272
UPC #
4053424074351
Country of Origin
Germany

Dimensions

Width
23.63
Length (In.)
14.63
Height
15.75

Details

Color
White
Item
Toilets
Finish
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.