Zoro Homepage

Toilet Seat, Close-Coupled, White Alpine With Cover, Soft Close Hinge

  • Mfr # 0063890000

  • Zoro # G9031683


product price: $137.99
/ea
Free Shipping & Returns

Key Features

With Cover / Without Cover
With Cover
Color
Jacket: Black; Connecters: Yellow, White and Red
Width
370mm
Features
With Soft Closure
Hinge Type
Soft Close Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0063890000
Zoro #
G9031683
UPC #
-
Country of Origin
China

Dimensions

Width
370mm
Seat Height
50mm

Details

With Cover / Without Cover
With Cover
Color
Jacket: Black; Connecters: Yellow, White and Red
Features
With Soft Closure
Hinge Type
Soft Close Hinge
Hinge Material
Stainless Steel
Bolt to Seat Front
431mm
Item
Toilet Seat,Close-Coupled,White Alpine

Description

Toilet Seat,Close-Coupled,White Alpine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.