Zoro Homepage

Toilet Seat, White, With Cover, White

  • Mfr # 0063810000

  • Zoro # G9031552


product price: $153.99
/ea
Free Shipping & Returns

Key Features

With Cover / Without Cover
With Cover
Color
White
Width
370mm
Features
Without Slow Close
Hinge Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0063810000
Zoro #
G9031552
UPC #
-
Country of Origin
China

Dimensions

Width
370mm
Seat Height
38mm

Details

With Cover / Without Cover
With Cover
Color
White
Features
Without Slow Close
Hinge Material
Stainless Steel
Bolt to Seat Front
436mm
Item
Toilet Seat,White

Description

Toilet Seat,White

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.