Toilet Wall Mounted 620mm Starck 3 Whitewashd.Durafix2Sensowashhyg

  • Mfr # 2226592092

  • Zoro # G508596965


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.6/0.8
Material
Ceramic
Width
24.375 in
Standards
ASME Certified; cUPC Listed; ADA Compliant; WaterSense Listed
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2226592092
Zoro #
G508596965
UPC #
4053424328577
Country of Origin
Germany

Dimensions

Width
24.375 in
Height
17.125 in
Length (In.)
14.375 in

Details

Gallons per Flush
1.6/0.8
Material
Ceramic
Standards
ASME Certified; cUPC Listed; ADA Compliant; WaterSense Listed
Finish
White
Flush Handle
Wall Flush Actuator
Features
Hygiene Glaze Exterior Coating
For Use With
611000001001300
With Seat/Without Seat
Without Seat

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.