Towel Rail For Installation On The Side Of Console 480mm 80X478X30mm

  • Mfr # UV995900000

  • Zoro # G508451523


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
1.125 in
Height
18.875 in
Length
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV995900000
Zoro #
G508451523
UPC #
4053424035376
Country of Origin
Germany

Dimensions

Width
1.125 in
Height
18.875 in
Length
3.125 in

Details

Finish
Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.