Zoro Homepage

Towel Ring Karree Chrome

  • Mfr # 0099611000

  • Zoro # G508451479


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
7.875 in
Height
5.625 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0099611000
Zoro #
G508451479
UPC #
4021534901218
Country of Origin
China

Dimensions

Width
7.875 in
Height
5.625 in
Length
2.25 in

Details

Finish
Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.