Two-Piece Toilet Me By Starck White Siphon Jet Elongated Het Hyg

  • Mfr # 2171512000

  • Zoro # G908596961


product price:  $641.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.32/0.92
Material
Ceramic
Width
28 in
Standards
ASME Certified; cUPC Listed; ADA Compliant; WaterSense Listed
Height
17.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2171512000
Zoro #
G908596961
UPC #
4053424052991
Country of Origin
China

Dimensions

Width
28 in
Height
17.125 in
Length (In.)
14.625 in

Details

Gallons per Flush
1.32/0.92
Material
Ceramic
Standards
ASME Certified; cUPC Listed; ADA Compliant; WaterSense Listed
Flush Handle
Top Button
Features
Hygiene Glaze Exterior Coating
Finish
White
With Seat/Without Seat
Without Seat
For Use With
611000001001300

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.