Zoro Homepage

Universal 4 In. Shower Drain White

  • Mfr # 792920000000090

  • Zoro # G214539812


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
2 in
Drain Material
PVC
Color - Drains
White
Length - Drains
4.38 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792920000000090
Zoro #
G214539812
UPC #
4067116336641
Country of Origin
Unknown

Dimensions

Pipe Dia. - Drains
2 in
Length - Drains
4.38 in

Details

Drain Material
PVC
Color - Drains
White
Standards
ADA Compliant

Description

  • • Flush Valve
  • • Vertical Outlet
  • • Diameter of Drain Hole 4.125 in.
  • • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.