Vanity Basin 490mm Soleil By Starck White, Undercounter, W.Of, W/O.Tp,

  • Mfr # 0397490017

  • Zoro # G608460005


product price:  $199.28
/ea
Free Shipping & Returns

Key Features

Overall Length
20-5/8 in
Overall Width
16 in
Overall Height
5-1/2 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0397490017
Zoro #
G608460005
UPC #
4067116982749
Country of Origin
Egypt

Dimensions

Overall Length
20-5/8 in
Overall Width
16 in
Overall Height
5-1/2 in

Details

Finish
White

Description

Vanity Basin 490Mm Soleil By Starck White,Undercounter,W.Of, W/O.Tp,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.