Zoro Homepage
This item is Discontinued.
Duravit Vanity Unit L-Cube Floor Standing 704X420X294Cappucchino High Gloss LC6273L8686

Vanity Unit L-Cube Floor Standing 704X420X294Cappucchino High Gloss (Discontinued)

  • Mfr # LC6273L8686
  • Zoro # G608477638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC6273L8686
Zoro #
G608477638
UPC #
4053424130859
Country of Origin
Germany

Dimensions

Length
16.5 in
Width
11.625 in
Height
27.75 in

Details

Finish
Cappuccino

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.