Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Air Undermount Bathroom Sink White

  • Mfr # 0384600000

  • Zoro # G208460443


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Overall Width
13.625 in
Overall Height
6.25 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0384600000
Zoro #
G208460443
UPC #
4053424536552
Country of Origin
Germany

Dimensions

Overall Length
25 in
Overall Width
13.625 in
Overall Height
6.25 in

Details

Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.